Shop All Safety Interlock Switches
Euchner
1NO Magnetically Actuated Safety Interlock Switch
Mfr # CMS-R-AXF-03V
Zoro # G1890589
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CMS
- DC Contact Rating 0.5 A @ 24 V
- Contact Form 3NO
- IP Rating IP67
- Operating Temp. Range -4 Degrees to 140 Degrees F
Product Information
- Brand Euchner
- MFR # CMS-R-AXF-03V
- Zoro # G1890589
- Country of Origin Italy
- Category Safety Interlock Switches
Dimensions
Switch Depth | 0.52 in |
Switch Dia. | 1.18 in |
Actuator Depth | 0.2 in |
Cable Length | 9.84 ft |
Switch Height | 3.43 in |
Actuator Height | 0.98 in |
Actuator Width | 3.46 in |
Switch Width | 0.98 in |
Magnet Actuator Width | 3.46 in |
Magnet Actuator Height | 0.98 in |
Overall Width | 3.44 in |
Overall Depth | 0.51 in |
Magnet Actuator Depth | 0.2 in |
Overall Height | 0.98 in |
Description
Magnetically Actuated Safety Interlock Switch, Series CMS, Switch Width 0.98 in, Switch Height 3.43 in, Switch Depth 0.52 in, Switch Dia. 1.18 in, Contact Form 3NO, AC Contact Rating Not Applicable, DC Contact Rating 0.5 A @ 24 V, Operating Temp. Range -4 Degrees to 140 Degrees F, Termination Type Bare Wire, Cable Length 9.84 ft, IP Rating IP67, Actuator Width 3.46 in, Actuator Height 0.98 in, Actuator Depth 0.2 in, On Sensing Distance 0.24 in, Off Sensing Distance 0.7 in, Body Material PPS
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SBO2V02H30S)
- HUBBELL Connector, Double Set, Grn, Male, Taper Nose (HBL300MGN)
- EATON Cutler-Hammer Legend Plate, For Off Rev, Black (10250TM50)
- RACO Knockout Plug, Round, Steel, 3/4 in Conduit Size, 0.31 in D, Corrosion Resistant, Silver (1043)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ1RE024MVAB)
- EUCHNER 2NC Safety Interlock Switch IP 67 (STM2N-222B024-M)
- EUCHNER 1NC/1NO Magnetically Actuated Safety Interlock Switch (CMS-R-BXI-05V)
- EUCHNER 2NC/2NO Safety Interlock Switch (STP3A-4131A024-10C-DCX)
- EUCHNER MagneticSafetyInterlockSwitch (092025)
- EUCHNER 1NC/1NO Interlock Switch IP 67 (NZ1VZ-528E-M)
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch IP 67 (XCSLF3737313)
- Euchner Switches