Shop All Safety Interlock Switches
Euchner
1NC/1NO Magnetically Actuated Safety Interlock Switch
Mfr # CMS-R-BXI-05V
Zoro # G1890561
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CMS
- DC Contact Rating 0.5 A @ 24 V
- Contact Form 1NO/1NC
- IP Rating IP67
- Operating Temp. Range -4 Degrees to 140 Degrees F
Product Information
- Brand Euchner
- MFR # CMS-R-BXI-05V
- Zoro # G1890561
- Country of Origin Italy
- Category Safety Interlock Switches
Dimensions
Switch Depth | 0.52 in |
Actuator Height | 1.03 in |
Switch Height | 1.52 in |
Switch Dia. | 1.18 in |
Actuator Width | 1.41 in |
Switch Width | 0.98 in |
Cable Length | 16.4 ft |
Actuator Depth | 0.39 in |
Overall Width | 1.42 in |
Overall Height | 1.03 in |
Magnet Actuator Depth | 0.39 in |
Magnet Actuator Height | 1.03 in |
Magnet Actuator Width | 1.41 in |
Overall Depth | 0.51 in |
Description
Magnetically Actuated Safety Interlock Switch, Series CMS, Switch Width 0.98 in, Switch Height 1.52 in, Switch Depth 0.52 in, Switch Dia. 1.18 in, Contact Form 1NO/1NC, AC Contact Rating Not Applicable, DC Contact Rating 0.5 A @ 24 V, Operating Temp. Range -4 Degrees to 140 Degrees F, Termination Type Bare Wire, Cable Length 16.4 ft, IP Rating IP67, Actuator Width 1.41 in, Actuator Height 1.03 in, Actuator Depth 0.39 in, On Sensing Distance 0.12 in, Off Sensing Distance 0.47 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 in W, 7/16 in H, Die-cut (M6-250-1-342-WT)
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK22V20)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSL06-1LZ)
- LUTRON Lumea Dimm Led/Cfl Wh (LECL-153PH-WH)
- EUCHNER 2NC/2NO Safety Interlock Switch IP 67 (TZ2LE024MVAB)
- EUCHNER 2NC Safety Interlock Switch IP 67 (STM2N-222B024-M)
- EUCHNER MagneticSafetyInterlockSwitch (092025)
- EUCHNER 1NO Magnetically Actuated Safety Interlock Switch (CMS-R-AXF-03V)
- EUCHNER 1NC/1NO Interlock Switch IP 67 (NZ1VZ-528E-M)
- EUCHNER 2NC/2NO Safety Interlock Switch (STP3A-4131A024-10C-DCX)
- OMRON 2NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1641)
- Euchner Switches