Etymotic

Earphones Kit, Portable Listening


product price: $299.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Includes Assortment of Eartips, Pouch, Shirt Clip
  • Cord Length 5 ft
  • Volume Control Yes
  • Features Noise Isolation
See all product information

Product Information

Dimensions

Cord Length 5 ft
Manufacturers Warranty Length 1 yr

Details

Item Portable Listening Earphones
Color Black
Includes Assortment of Eartips, Pouch, Shirt Clip
Volume Control Yes
Features Noise Isolation
Product Type Earphones
Ear Type In-Ear
Microphone No
Connector Type 1/4 in Stereo Male
Noise Cancelling Yes
Connectivity Wired

Description

Portable Listening Earphones, Microphone No, Color Black, Noise Cancelling Yes, Product Type Earphones, Connectivity Wired, Ear Type In-Ear, Volume Control Yes, Cord Length 5 ft, Connector Type 1/4 in Stereo Male, Includes Assortment of Eartips, Pouch, Shirt Clip, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.