Shop All Squeegees
Ettore
Wipe 'n Dry Floor Squeegee, Steel Gray
Mfr # ETO1636
Zoro # G007198790
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 22"
- Material Galvanized Steel
- Length 4"
- Squeegee Blade Material Rubber
- Color Steel Gray
Product Information
Dimensions
Squeegee Blade Width | 22" |
Length | 4" |
Details
Item | Wipe 'n Dry Floor Squeegee |
Material | Galvanized Steel |
Squeegee Blade Material | Rubber |
Color | Steel Gray |
Features | Durable; Rust Resistant; Long Lasting |
Type | Squeegee |
Description
22 floor squeegee features a durable rubber blade that's great for uneven surfaces to leave a variety of surfaces virtually dry with one pass Versatile design can also be used to spread sealers and coatings Galvanized steel frame resists rust for longlasting use through most applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCRUB DADDY ScrubDaddy Lemon Sponge (SDLFMVP)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, PK12 (FGV11700WH00)
- OATEY Pre-Moistened Hercules for Hand Towel (OA572553)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK3 (9066333)
- ETTORE SHOWER SQUEEGEE WHT 11"" (14100)
- ETTORE PROGRIP 10"" WASHER (63010)
- ETTORE Pro Quick Release Stainless Steel Channel Squeegee 22 Inch (2020, 1188)
- ETTORE Auto Squeegee, w/Scrubber, 8"W Head, 21"L Handle BE, PK 12 (ETO59016CT)
- ETTORE Complete Golden Glove Stripwasher 18 Inch (4318, 51018)
- ETTORE Complete Quick Release Brass with Rubber Grip Squeegee 16 (1339, 1140)
- VIKAN VIKAN Yellow 28" Polypropylene Floor Squeegee (77556/29366)
- Ettore Squeegees