Shop All Trash Grabbers & Pickers
Ettore
Trash Picker, Yellow
Mfr # ETO49042
Zoro # G107200188
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Debris Nabber
- Features Lightweight; Extended Tip; Safety Guard; Ergonomic Handle
- Color Gold
Product Information
- Brand Ettore
- MFR # ETO49042
- Zoro # G107200188
- UPC # 32611490420
- Country of Origin China
- Category Trash Grabbers & Pickers
Details
Item | Trash Picker |
Material | Steel |
Type | Debris Nabber |
Features | Lightweight; Extended Tip; Safety Guard; Ergonomic Handle |
Color | Gold |
Description
Trash Picker is a simple, effective tool to pick up multiple trash items at once without bending and stretching Designed for numerous debris, the 4 long, sharp stainless steel tip spears, paper, trash, metal cans, plastic bottles and more and includes a safety guard Trash Picker is easy to use Lightweight design allows easy maneuverability and reduces fatigue during prolonged use Ergonomic handle includes a builtin hanging hole for convenient storage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL No Scent Pet Stain Carpet Cleaner 16 oz Liquid (16131)
- EKCOS INNOVATIONS Ekcoclip Toilet Bowl Deodorizer Orange/Citrus, PK10 (TBC-13C-10)
- ENVIROCLEANSE Disinfectant and Sanitizer, Bottle, Unscented (545454232)
- S.M. ARNOLD BROOM SOFT PUSH GREY 24" POLYSTRENE (AR92-316)
- ETTORE GRIP'N GRAB PKUP-TL 32"" (49036)
- ETTORE Grip 'n Grab Multipurpose Pickup Tool, Blue (ETO49036)
- ETTORE Pickup Tool, Multipurpose, 5 lb Cap, 32" Reach BE/BK, PK 6 (ETO49036CT)
- ETTORE Grip 'n Grab Multipurpose Pickup Tool, 16 in, Blue (ETO49016)
- ETTORE Pickup Tool, Multipurpose, 5 lb Cap, 16" Reach BE/BK, PK 6 (ETO49016CT)
- UNGER PROFESSIONAL Grabbng Tool Nifty Nabber 36In (92134)
- UNGER Trash Grabber, Squeeze Handle, 51 in L, 4 1/4 in Grabber Opening, Steel, Green (NN140)
- Ettore Trash Grabbers & Pickers