Shop All Squeegee Parts
Ettore
Super Squeegee Channel 18 Inch
Mfr # 11020
Zoro # G907391925
$16.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 1 In.
Product Information
- Brand Ettore
- MFR # 11020
- Zoro # G907391925
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 1 In. |
Length | 18 In. |
Details
Item | Squeegee Channel |
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Box of Rags, Reclaimed Knit, White (BR102)
- BISSELL UPRIGHT VACUM BAGLSS 44in. (3533)
- SPIC AND SPAN Cleaners & Detergents, Spray Bottle, Fresh (75353)
- VIKAN 11 51/64 in Sweep Face Angle Broom, Stiff, Synthetic, Orange (29147)
- ETTORE Super Squeegee Channel 24 Inch (11030)
- ETTORE Super Squeegee Channel 30 Inch (11040)
- ETTORE Stainless Steel Squeegee Channel 14 Inch (1173)
- ETTORE Master Squeegee Rubber 12 Pack 12 Inch, 12PK (1412)
- ETTORE Pro Super System Super Channel Squeegee Handle (13851)
- ETTORE Master Brass Squeegee Channel 8 Inch (1123)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in APEX60, FITS TN, OEM STD (222241)
- Ettore Squeegee Parts