Shop All Squeegees
Ettore
Scrubber Metal Handle Auto Squeegee, Blue
Mfr # ETO59016
Zoro # G707198717
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 8"
- Material Polypropylene; Nylon
- Length 22"
- Squeegee Blade Material Rubber
- Overall Width 7.8"
Product Information
Dimensions
Squeegee Blade Width | 8" |
Length | 22" |
Overall Width | 7.8" |
Handle Length | 16" |
Details
Item | Auto Squeegee Scrubber |
Material | Polypropylene; Nylon |
Squeegee Blade Material | Rubber |
Features | Durable; Streak-free; Lightweight |
Type | Squeegee |
Color | Blue |
Handle Material | Aluminum |
Description
Auto Squeegee Scrubber is designed with you in mind Its 16 handle is the perfect size to reach across automobiles and effectively remove road grime from your windshield and windows The 8 head is made of tough nylon netting to scrub away dirt, bugs and dried stains It is equipped with a durable, streakfree scraper on the other side This lightweight scraper is easy to use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Softer Bristle Scrub Brush 5" Round with Power Drill Attachment (CH-Wht-5inch)
- TOUGH GUY 12 in Sweep Face Broom, Medium/Stiff Combination, Natural, Tan, 38 in L Handle (1VAB5)
- TOUGH GUY 8 3/4 gal Tough Guy Side Press Mop Bucket and Wringer, Black/Blue/Gray, Polypropylene (5CJH6)
- ALPINE INDUSTRIES Mop and Broom Holder, 1 Holder and 2 Hooks, PK2 (498-1-D)
- ETTORE Golden Glove Sleeve 18 Inch (51018)
- ETTORE Floor Squeegee, Steel Frame, 22"W, Steel Gray, PK 10 (ETO1636CT)
- ETTORE Complete Contour Pro Brass Channel Squeegee 18 Inch (1011, 1144)
- ETTORE SQUEEGEE HEAD ALLPURP 8"" (17008)
- ETTORE Complete Pro Super System Super Channel Squeegee 24 Inch (13851, 11030)
- ETTORE PROGRIP 10"" SQUEEGEE (60010)
- MOERMAN Combinator Complete Squeegee 10 Inch (25148, 23215)
- Ettore Squeegees