Shop All Squeegee Parts
Ettore
ProGrip TBar 10 Inch
Mfr # 4010
Zoro # G407472322
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 6.75 in
- Length 10 in
Product Information
- Brand Ettore
- MFR # 4010
- Zoro # G407472322
- Country of Origin China
- Category Squeegee Parts
Dimensions
Squeegee Blade Width | 6.75 in |
Length | 10 in |
Details
Item | T-Bar |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Squeegee, 2 1/4 in L, Red (9017759)
- ESSITY PROFESSIONAL HYGIENE N.A. Tork, MULTIPURPOSE PAPER WIPER, 9 X 10.25, WHITE, 18PK (192125A)
- SCOTT Scott Bath Tissue Single Roll Wh 1000 Fsc Mix Sgsna-Coc-005460, PK36 (39327)
- GORDON BRUSH 1-1/4" D 40-1/2" Length Single Spiral Single-Stem Nylon Brushes w (21KITG-12)
- ETTORE Contour Pro Super Channel Squeegee Handle (1012)
- ETTORE Stainless Steel Squeegee Channel 10 Inch (1165)
- ETTORE Aluminum Quick Release Squeegee Handle (1405)
- ETTORE Master Brass Squeegee Channel 22 Inch (1152)
- ETTORE Master Squeegee Rubber 12 Pack 24 Inch, 12PK (4988)
- ETTORE Pro Super System TBar 18 Inch (1618)
- MIDWEST RAKE Roll, 25 ft. L, 3/16" Notch, Rubber, Red (79615)
- Ettore Squeegee Parts