Shop All Squeegees
Ettore Products Company
Ettore Products 1639 30 in. Wip & Dry Floor Squeegee
Mfr # 788135
Zoro # G303873452
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ettore Products Company
- MFR # 788135
- Zoro # G303873452
- Country of Origin China
- Category Squeegees
Description
Features
- Wip & Dry Floor Squeegee.
- Heavy Duty Frame.
- Black Closed Cell Foam Rubber.
- Ideal For Uneven Surfaces Such As Quarry Tile.
- Brick Floors & Patios.
- Pulls Liquids From Crevices.
- Uses Tapered Handle.
- Dimension - 4.5 x 1.5 x 30 in.
- Item Weight - 1.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Wet Hand Towel, Brawny, 84 Wipes/Bucket, 12 13/64 in L x 8 39/64 in W Wipe, Fresh Fragrance, 6 Pack (21501)
- LIBMAN Libman Nitty Grity Refil (071736020112)
- PINE-SOL Cleaner and Disinfectant, Bottle, 144 oz, Ready to Use, Liquid, Pine, 3 Pack (35418)
- ROSMAR Sanidry Disinfectant Wipes - Each (COV012057)
- ETTORE PRODUCTS COMPANY 24" Curved Flr Squeegee (54524)
- ETTORE PRODUCTS COMPANY Ettore Products 24in. Industrial Floor Squeegee 54024 (54024)
- ETTORE PRODUCTS COMPANY Ettore Products ETO71101 Backflip - Stainless Steel (ETO71101)
- ETTORE PRODUCTS COMPANY Ettore Products Squeegee Replacement Blade 20018 (20018)
- ETTORE PRODUCTS COMPANY 8" Pro Ss Squeegee (11108)
- ETTORE PRODUCTS COMPANY Ettore Products 17016 Ettore Products 17016 16 in. All Purpose Squeegee (17016)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 24", Blue, PK6 (4156814)
- Ettore Products Company Squeegees