Shop All Dusters
Ettore
MicroSwipe Ceiling Fan Duster, Blue
Mfr # ETO48212
Zoro # G007202107
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.5"
- Width 11"
- Includes MicroSwipe Ceiling Fan Duster; Sleeve
- Height 2.8"
- Features Machine Washable; Super-Soft; Contoured Shape
Product Information
Dimensions
Length | 11.5" |
Width | 11" |
Height | 2.8" |
Details
Item | MicroSwipe Ceiling Fan Duster |
Includes | MicroSwipe Ceiling Fan Duster; Sleeve |
Features | Machine Washable; Super-Soft; Contoured Shape |
Suggested Cleaning Application | Dust Remover; Dirt Remover; Cobweb Remover |
Bristle Color | Blue |
Bristle Material | MicroFiber |
Description
Ceiling fan duster features supersoft, microfiber bristles that hold fine dust and dirt to prevent buildup Removable sleeve is machinewashable for quick cleanings between uses Contoured shape can also be used to remove dust and cobwebs from corners Clicklock design lets you quickly attach to a handle sold separately while maintaining a secure connection Ceiling fan duster is perfect for all standardsize fans
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Squeegee, Hand-Held, 3" Round Edge Blade (78708)
- BOARDWALK Industrial Strength Alkaline Drain Cleaner, 32 oz Bottle (BWK 4823EA)
- GAIN Dishwashing Liquid, Bottle, Size 8 oz, PK12 (98110)
- REMCO 2 5/8 in W Scrub Brush, Stiff, 6 7/8 in L Handle, 6 7/8 in L Brush, Purple, Polypropylene (38918)
- ETTORE Duster Turkey Feather (48618)
- ETTORE Cleaning Critters - Electra Polyester Duster 4 in. W X 8 in. L 1 each (32004)
- ETTORE Duster, f/Ceiling Fan, Microfiber, 11-1/4"x11"x2-3/4", , BE, PK 6 (ETO48212CT)
- ETTORE Elite Cobweb Duster 6 Pack, 6PK (8000)
- ETTORE Cleaning Critters - Cobbert Fiber Duster 8 in. W X 59 in. L 1 each (32000)
- ETTORE Professional Fiber Duster 7 in. W X 118 in. L 1 each (31028)
- SWIFFER Dusters Starter Kit, Dust Lock Fiber, 6in Handle, Blue/Yellow (PGC11804KT)
- Ettore Dusters