Shop All Dusters
Ettore
Lightweight Lambswool Duster, White
Mfr # ETO48720
Zoro # G007202114
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Suggested Cleaning Application Dust Remover
- Handle Length 42"
- Height 30"
- Bristle Material Lamb's Wool
- Features Ergonomic; Lightweight; Extendable Handle
Product Information
Dimensions
Handle Length | 42" |
Height | 30" |
Width | 2.5" |
Details
Item | Lightweight Lambswool Duster |
Suggested Cleaning Application | Dust Remover |
Bristle Material | Lamb's Wool |
Features | Ergonomic; Lightweight; Extendable Handle |
Bristle Color | White |
Description
Duster features a genuine lambswool head to safely clean delicate items, including furniture, wall coverings and art objects Extendable handle provides a reach ranging from 30 to 42 to easily clean a broad range of areas Lightweight design allows easy maneuverability and reduces fatigue during prolonged use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 9" Counter Duster - Fine Sweep - Black Horsehair Fill, 2-1/4" Trim (89394)
- POWR-FLITE Tornado® Dual Air Jumbo Series Wet/Dry Industrial Vacuum, Black (95962)
- MR. CLEAN Lemon Scent Concentrated All Purpose Cleaner Liquid 41 oz (80756064)
- PURELL Soap Dispenser, Wall Mount, Automatic, Touch-Free, White (7830-01)
- ETTORE Duster Turkey Feather (48618)
- ETTORE Fiber Duster 7 in. W X 4 in. L 1 each (48220)
- ETTORE Duster, f/Ceiling Fan, Microfiber, 11-1/4"x11"x2-3/4", , BE, PK 6 (ETO48212CT)
- ETTORE Cleaning Critters - Attracta Polyester Duster 5-1/4 in. W X 7-1/2 in. L 1 each (32023)
- ETTORE Professional Fiber Duster 7 in. W X 118 in. L 1 each (31028)
- ETTORE Cleaning Critters - Electra Polyester Duster 4 in. W X 8 in. L 1 each (32004)
- BOARDWALK Dust Cloths, 18 x 24, Yellow, PK500 (BWKDSMFPY)
- Ettore Dusters