Ettore

Golden Glove Sleeve 14 Inch 6 Pack, 6PK


product price: $80.99
/pk 6, $13.50/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Squeegee Blade Width 8 in
  • Size 14 in
See all product information

Product Information

Dimensions

Squeegee Blade Width 8 in
Length 17 in
Size 14 in

Details

Item Scrubber Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.