Shop All Dusters
Ettore
Duster, Lambswool, Extendable Handle, 30"-42" WE, PK 6
Mfr # ETO48720CT
Zoro # G902455561
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Suggested Cleaning Application Dust Remover
- Bristle Color White
- Handle Length 42"
- Bristle Material Lamb's Wool
- Features Ergonomic; Lightweight; Extendable Handle
Product Information
Dimensions
Handle Length | 42" |
Details
Item | Lightweight Lambswool Duster |
Suggested Cleaning Application | Dust Remover |
Bristle Color | White |
Bristle Material | Lamb's Wool |
Features | Ergonomic; Lightweight; Extendable Handle |
Description
Duster features a genuine lambswool head to safely clean delicate items, including furniture, wall coverings and art objects. Extendable handle provides a reach ranging from 30" to 42" to easily clean a broad range of areas. Lightweight design allows easy maneuverability and reduces fatigue during prolonged use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL EATER Foam Gun, Handheld (AOFA10147)
- FRESH PRODUCTS The Wave Urinal Deodorizer, Honeysuckle, Clear, PK60 (FRS 2WDS60 HON)
- CORTECH Slide On Wet Mop Handle, White, Fiberglass (201015J)
- PROTEAM GoFit 6 PLUS, 6 qt. Backpack Vacuum w/ Xover Multi-Surface Telescoping Wand Tool Kit (107705)
- ETTORE Cleaning Critters - Attracta Polyester Duster 5-1/4 in. W X 7-1/2 in. L 1 each (32023)
- ETTORE Cleaning Critters - Phanna Microfiber Ceiling Fan Duster 11-1/2 in. W X 59 in. L 1 each (32001)
- ETTORE Cleaning Critters - Electra Polyester Duster 4 in. W X 8 in. L 1 each (32004)
- ETTORE Fiber Duster 7 in. W X 4 in. L 1 each (48220)
- ETTORE Cleaning Critters - Boosta Polyester Duster 4 in. W X 59 in. L 1 each (32002)
- ETTORE Duster, f/Ceiling Fan, Microfiber, 11-1/4"x11"x2-3/4", , BE, PK 6 (ETO48212CT)
- TOUGH GUY Duster, Poly Wool, 23-1/2"L (3110-90)
- Ettore Dusters