Shop All Handles, Frames and Braces
Ettore
Consumer Grade REACH Pole 2 Section 4 Foot
Mfr # 002-10-47
Zoro # G607475055
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.5 in
- Height 2.5 in
- Length 48 in
Product Information
- Brand Ettore
- MFR # 002-10-47
- Zoro # G607475055
- Country of Origin China
- Category Handles, Frames and Braces
Dimensions
Width | 2.5 in |
Height | 2.5 in |
Length | 48 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Disinfecting Wipes, 7.25" W x 7" L Tub, Lemon; Lime Blossom, White (RAC77182)
- LIBMAN COMMERCIAL Foaming Sponge Dish Wand W/ Brush Refills, 12PK (1133)
- COOL KITCHEN 01323 32 oz. Janit Heavy Duty Mop Head (CO593161)
- ECO GREEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft (APVEK80166)
- ETTORE Elite Cobweb Duster (8000)
- ETTORE REACH Pole 1 Section 2 Foot (42102)
- ETTORE Replacement Collar Extra Large (1950)
- ETTORE REACH Pole 3 Section 12 Foot (1684)
- ETTORE REACH Pole 4 Section 24 Foot (44224)
- ETTORE Super Bucket Handle (2967)
- FACELIFT Phantom Clamp Assembly 7 (PH-CL-7)
- Ettore Handles, Frames and Braces