Shop All Buckets & Mop Pails
Ettore
Compact Super Bucket
Mfr # 86000
Zoro # G507389872
product price: $15.93
/ea
$15.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bucket/Pail Height 7.25 in
- Width 9.5 in
- Length 17.5 in
Product Information
- Brand Ettore
- MFR # 86000
- Zoro # G507389872
- Country of Origin China
- Category Buckets & Mop Pails
Dimensions
Bucket/Pail Height | 7.25 in |
Width | 9.5 in |
Length | 17.5 in |
Details
Item | Bucket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Can Crusher With Sign (7006)
- AMSTAT 18 mm Bristle & 36 in. Carbon Fiber Brush (CF320018-36)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, White, Polypropylene (53725)
- DATAVAC Electric Blower Duster, 500W, 120V (ED500)
- ETTORE Super Bucket Complete (85500)
- ETTORE 6-gallon Super Bucket, 10.5" H, Yellow (ETO85000)
- ETTORE Super Bucket Lid (85100)
- CARLISLE FOODSERVICE Tote Box, Blue, Polyethylene (N4401114)
- OTHER PRODUCT BRANDS Stainless Steel Pail 16 QUART (3699-16)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Blue, Polypropylene (56863)
- PULEX Bucket, 10.5 in H, Red (SECC70015-R)
- Ettore Floor Mops, Buckets & Wringers