Shop All Squeegees
Ettore
Allpurpose Squeegee, Blue
Mfr # ETO17010
Zoro # G407198697
product price: $4.39
/ea
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Squeegee Blade Width 10"
- Length 1.5"
- Squeegee Blade Material Rubber
- Features Lightweight; Streak-free
- Handle Material Plastic
Product Information
Dimensions
Squeegee Blade Width | 10" |
Length | 1.5" |
Details
Item | All-purpose Squeegee |
Squeegee Blade Material | Rubber |
Features | Lightweight; Streak-free |
Handle Material | Plastic |
Type | Squeegee |
Color | Blue |
Description
10 squeegee features a streakfree blade to leave surfaces glistening without any smears or smudges Highimpact handle utilizes a clicklock system for quick use with a separate handle sold separately Lightweight design allows easy maneuverability for efficient cleaning with minimal fatigue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Filter Bag, 10 PK (1001923)
- UNGER UNGER Black 36" Replacement Squeegee Blade (16510)
- THE BRUSH MAN 1-1/8” X 72” Wood Handle, Tapered End, 12PK (HD72T)
- GENUINE JOE Wood Handle Complete Wet Mop, Wood Handle (GJO54201)
- ETTORE Brass BackFlip 10 Inch (71100)
- ETTORE SHOWER SQUEEGEE WHT 11"" (14100)
- ETTORE Handle Extend Squeeg 12' (43012)
- ETTORE Complete Brass BackFlip Squeegee 18 Inch (5363, 1144)
- ETTORE Complete Stainless Steel BackFlip Squeegee 8 Inch (5362, 1161)
- ETTORE Golden Glove Sleeve 18 Inch 6 Pack, 6PK (51018x6)
- VIKAN VIKAN White 20" Polypropylene Floor Squeegee (71505/29605)
- Ettore Squeegees