Shop All Radios
This Product is Discontinued
Eton
Weather Radio, Gray, 7-7/64" L (Discontinued)
Mfr # NFRX5BTWXBG
Zoro # G0986209
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes Owner's Manual, Micro USB Cable
- Color Gray
- Width 5-13/16"
- Depth 2-5/16"
- Specific Area Message Encoding No
Product Information
Dimensions
Width | 5-13/16" |
Depth | 2-5/16" |
Length | 7-7/64" |
Details
Item | Weather Radio |
Includes | Owner's Manual, Micro USB Cable |
Color | Gray |
Specific Area Message Encoding | No |
Powered By | Lithium-ion Battery |
Radio Channels | AM/FM, NOAA |
Display | Digital |
Special Features | High Temperture Option, SuperResolution Option |
Description
Weather Radio, Gray, Specific Area Message Encoding No, Radio Channels AM/FM, NOAA, Powered By Lithium-Ion Battery, Special Features S.A.M.E. and Weather Alert, USB Cell Phone Charging Port, Solar Panel Charging, Hand Crank Power, Alarm clock, Glow In The Dark Locator, LED Flashlight and Beacon, Display Digital, Depth 2 5/16 in, Length 7 7/64 in, Width 5 13/16 in, Includes Owner's Manual, Micro USB Cable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.