Eton

Emergency Flashlight, w/Cellphone Charger (Discontinued)




Key Features

  • Lamp Type Led
  • Number of Batteries 1
  • Rechargeable Yes
  • Body Color Red
  • Length 6 in
See all product information

Product Information

Dimensions

Length 6 in
Overall Length 6 in

Description

Crank Flashlight, Battery Chemistry Nickel Metal Hydride, Includes Batteries No, Number of Batteries 1, Rechargeable Yes, Body Color Red, Body Material Plastic, Lighting Technology LED, Number of Light Output Modes 1, Maximum Beam Distance 12 m, Maximum Brightness 27 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 5 oz, Includes Charger No, Beam Focus Fixed, Mount Type Clip, Special Operating Modes No Special Light Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.