Shop All Battery Chargers
This Product is Discontinued
Eton
Cell Phone Battery Charger, 2000mAh (Discontinued)
Mfr # NBOBL2000W
Zoro # G5012122
This Product is Discontinued
Key Features
- Battery Chemistry Lithium Polymer
- Application Most Smart Phones
- Recharge Time 2.5 hr
- Power Requirement USB Port
- Charges Up To 1 Full Charges to Most Smart Phones
Product Information
- Brand Eton
- MFR # NBOBL2000W
- Zoro # G5012122
- UPC # 750254806551
- Country of Origin China
- Category Battery Chargers
Dimensions
Depth | 1-3/5" |
Width | 1-2/5" |
Length | 1-3/5" |
Details
Battery Chemistry | Lithium Polymer |
Application | Most Smart Phones |
Recharge Time | 2.5 hr |
Power Requirement | USB Port |
Charges Up To | 1 Full Charges to Most Smart Phones |
For Use With | Most Smart Phones |
Color | White |
Battery Recharge Time | 2-1/2 hr. |
Capacity - Batteries | 2000mAh |
Item | Smart Phone Back-Up Battery Charger |
Description
Smart Phone Back-Up Battery Charger, For Use With Most Smart Phones, Capacity - Batteries 2000mAh, Recharge Time 2.5 hr, Width 1.40 in, Depth 1.60 in, Application Most Smart Phones, Battery Chemistry Lithium Polymer, Charges Up To 1 Full Charges to Most Smart Phones, Power Requirement USB Port
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.