Shop All Recessed Lighting Kits
Eti
LED Recessed Downlight 5"/6 ft. ft.
Mfr # 53192211
Zoro # G6371193
$30.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eti
- MFR # 53192211
- Zoro # G6371193
- Country of Origin China
- Category Recessed Lighting Kits
Details
Item | LED Recessed Downlight 5"/6 ft. ft. |
Description
LED Recessed Downlight 5 In./6 ft. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3252)
- ILC Replacement for Brandenburg Genus Brands replacement light bulb lamp (GENUS BRANDS BRANDENBURG)
- LUMAPRO Battery, SLA, DC 6V, 12Ah (48H471)
- WESTGATE RSL6-TRM-BN6" ROUGH-IN PLATE 26" LONG (HOUSING) FOR LED SLIM RECESS LIGHTS (RSL6-TRM-BN)
- ETI Recessed Retrofit Downlght Kit, 11W, 5"/6" (53193101)
- ETI LED Recessed Down Lights, 120 V AC, 11 W (53804102)
- ETI Recessed Downlight, 10W, 625 lm, 4" (53185143)
- ETI Recessed Downlight, LED, 14V, 8"/10" (53189111)
- ETI LED Recessed Downlight 5"/6" (53186401)
- ETI LED Recessed Down Lights, 120 V AC, 9.64 W (53827103)
- LIGHTOLIER Round Downlight, 2700K, 90CRI, Alum., 5" (S5R927K7AL)
- Eti Recessed Lighting Kits