Shop All Flushmount Lights
Eti
LED Flush Mount, Plastic, Polycarbonate
Mfr # 56572113
Zoro # G703973233
product price: $50.55
/ea
Sold in multiples of 2 for $101.10
$101.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Voltage 120V AC
- Dimmable Yes
- Color Rendering Index 80
- Color Temperature 3000K, 4000K, 5000K
Product Information
- Brand Eti
- MFR # 56572113
- Zoro # G703973233
- UPC # 849489063591
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 11 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Nominal Size | 11 in |
Overall Width | 11 in |
Overall Length | 11 in |
Overall Height | 1 3/4 in |
Description
LED Flush Mount, Diameter 11 in, Overall Length 11 in, Series Flushmount, Light Output 900 lm, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Maximum Fixture Wattage 14 W, Voltage 120V AC, Overall Height 1 3/4 in, Overall Width 11 in, Housing Color White, Housing Finish Brushed Nickel, Housing Material Plastic, Dimmable Yes, Lens Material Polycarbonate, Lighting Technology LED, Dimming Method TRIAC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Q35hr16/fl30/e26/cg replacement light bulb lamp (Q35HR16/FL30/E26/CG DAMAR)
- ILC Replacement for Advance 71a5282 1 Pack (71A5282 ADVANCE)
- MOFFATT PRODUCTS Moffatt Direct Mount Task Lamp, , 18" Flex Arm (95049)
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- ETI Linear Ceiling Light, 75W, 1.5 ft. x 4 ft. (54645142)
- ETI LED Flush Mount Light, 22W, 4000K, 1600 lm (54652141)
- ETI Low Profile Flushmount, LED, Round, 16" (54437201)
- ETI Spin Light, LED, 11.5W, 810 lm, 7" (54690112)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54483141)
- ETI LED Flush Mount Light, 11.5W, 4000K, 830 lm (54484141)
- WESTINGHOUSE Fixt Flush2L Flr 13.25X7 (66162)
- Eti Flushmount Lights