Shop All LED Under Cabinet Lighting
Eti
40 in. L White Plug-In LED Under Cabinet Light Strip 1050 lm
Mfr # 535091610
Zoro # G609209672
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Eti
- MFR # 535091610
- Zoro # G609209672
- UPC # 849489066042
- Country of Origin Viet Nam
- Category LED Under Cabinet Lighting
Description
ETI SSL's 40 in. Linkable Magnetic Shelf & Undercabinet Light provides efficient and ecoNomical ambient illumination with a sleek and modern ultra-thin profile. With an installed profile height of 0.6 in. this fixture is ideally suited for under cabinets and shelves to easily blend into any environment. A linking cable is included to allow all of your fixtures to be powered and controlled from a single switch while minimizing cord clutter. A maximum of 10 fixtures can be linked creating an aesthetically and functionally ideal use in many spaces. All ETI SSL products are engineered using the latest inNovative LED techNologies to help provide the perfect mix of modern design performance world class quality and product reliability all at a superior value to the designer specifier contractor and end-user. Our Linkable Magnetic Shelf & Undercabinet Light series is Energy Star rated and delivers 1050 lumens of extremely uniform ambient 5000K illumination. Fixture is rated to operate reliably from -25 C -13 F and in high ambient 45 C 113 F applications. The Magnetic Shelf Light series provide long-lasting maintenance free operation thanks to its reported 89.58% lumen maintenance at 54000 hours and projected L70 at 171000 hours. Ideal applications include but are Not limited to office cubicle cabinets retail & grocery store gondola shelving boutiques restaurants under cabinets pantry or food storage areas and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Commercial Electric 224-429 replacement light bulb lamp (224-429 COMMERCIAL ELECTRIC)
- LUMARK Cbn Bz, 12W, 4000K, 120-277V (XTOR1B-W)
- ILC Replacement for Honeywell Uc100e1030 replacement light bulb lamp (UC100E1030 HONEYWELL)
- LUMAPRO LUMAPRO 2.7W, T3 1/4 Miniature Incandescent Bulb (161-2PK)
- JESCO 36-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC36L)
- JESCO SLEEK LED Adjustable 48" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-48/30-W-SW)
- AGILUX 18in LED Under Cabinet Task Light, Direct Wire Switch Dimmable, Linkable, 400 Lumens, Warm White (15001)
- AFX 18" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-18LAJWH)
- JESCO 6-inch Right Angle Connecting Cable for SG-LED/SGA-LED (SG-CC6L)
- WESTEK WESTEK 3008203 16 in. 400 lm Plug-In LED Under Cabinet Light Strip - White (3008203)
- JESCO S601 series 3"L Input Power Connector Cable for S601 Series (S601-CC3-BK)
- Eti LED Under Cabinet Lighting