Shop All Fuel Additives
Ethanol Shield
Ethanol Fuel Treatment, Improver, 4 oz.
Mfr # 1-004-12C
Zoro # G8529936
product price: $6.99
/ea
Sold in multiples of 10 for $69.90
$69.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flash Point (F) Greater Than 141 Degrees
- Freezing Point (F) -103 Degrees F
- Sub-Category Fuel Additives and Stabilizers
- Type Improver
- Specific Gravity 0.75
Product Information
- Brand Ethanol Shield
- MFR # 1-004-12C
- Zoro # G8529936
- UPC # 856202002041
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size/Net Weight | 0.28 lb |
Size | 4 oz |
Container Size | 4 fl oz |
Description
Ethanol Fuel Treatment, Container Type Bottle, Container Size 4 fl oz, Compatible Engine Type Ethanol Engines, Gasoline Engines, Engine Cycle 2-Cycle, 4-Cycle, Recommended Dilution Ready to Use, Boiling Point 275 Degrees F, Color Clear, Standards ASTM, NACE, Compatible Fluid Type Ethanol Blend, Product Form Liquid, Additives Included Corrosion Inhibitors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, AW Srs Coated, 2 Oz, PK25 (AW200N)
- STRONG ARM Trunk Lid Lift Support, 4335 (4335)
- TIMKEN Wheel Bearing - Rear Inner, 18790 (18790)
- STENS Oem Replacement Belt 265-671 For Grasshopper 382090 (265-671)
- ETHANOL SHIELD Ethanol Fuel Treatment, Improver, 1 gal. (1-128-4C)
- ETHANOL SHIELD Gasoline Fuel Stabilizer 4 oz (1-004)
- ETHANOL SHIELD Ethanol Fuel Treatment, Improver, 8 oz. (1-008-9C)
- ETHANOL SHIELD Ethanol Fuel Treatment, Improver, 24 oz. (1-024-6C)
- BALDWIN FILTERS BTE Coolant System Treatment, 64oz. (CS5009)
- RAIN-X Original Glass Treatment, 7Oz (800002243)
- HIGHLINE WARREN/PLEWS 26OZ Diesel 911 (8026)
- Ethanol Shield Fuel Additives