Shop All Roof Repair Products and Tools
Eternabond
Roof Repair Tape, 6 In x 25 Ft, 65 Mil
Mfr # RSPW-6-25R
Zoro # G1692591
original price:
$155.99
5% off
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Coverage (Square-Ft.) 12.5
- Size 6 in x 25 ft, 65 mil Thick
- Type Thick Sealant Tape
- Application Designed Specifically For Granulated Roofs And Surfaces That Require A Deeper Seal, Features A UV Stable Backing
Product Information
- Brand Eternabond
- MFR # RSPW-6-25R
- Zoro # G1692591
- UPC # 891991000656
- Country of Origin United States
- Category Roof Repair Products and Tools
Dimensions
Size | 6 in x 25 ft, 65 mil Thick |
Overall Length | 25 ft |
Overall Width | 6 in |
Details
Color | White |
Coverage (Square-Ft.) | 12.5 |
Type | Thick Sealant Tape |
Application | Designed Specifically For Granulated Roofs And Surfaces That Require A Deeper Seal, Features A UV Stable Backing |
Characteristics | The Same As Roofseal, But With Twice The Adhesive, Designed For Granulated Roofs Or Any Place That A Deeper Seal Is Needed, Never Dries Or Hardens |
Item | Roof Repair Tape |
Adheres To | All Materials Except Silicone |
For Use With | All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing |
Rolls per Package | 1 |
Functional Cure | 1 Hour |
Dry Time | 1 hr |
Thickness | 65 mil |
Product Type | Roofing Tape |
Material | MicroSealing Technology |
Series | ETERNABOND RoofSeal |
Maximum Coverage Area | 12.5 sq ft/gal |
Compatible Surface Material | All Materials Except Silicone |
UV Protected Material | Yes |
Description
Roof Repair Tape, Material MicroSealing Technology, Product Type Roofing Tape, Overall Width 6 in, Color White, Dry Time 1 hr, UV Protected Material Yes, Compatible Surface Material All Materials Except Silicone, Includes Not Applicable, Thickness 65 mil, Series ETERNABOND RoofSeal, Overall Length 25 ft, Maximum Coverage Area 12.5 sq ft/gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL Motor, Direct Drive, 1/12 HP, 115-127V (70021516)
- EVERPURE Bh Water Filtercartridge For - Part# Ev9612-50 (EV9612-50)
- DAYTON Compact Air Curtain (4HZ95)
- NU-CALGON Condenser Cleaner, Liquid, 1 gal, Blue (4291-08)
- ETERNABOND Roof Repair Tape, 4 Inx 50 Ft, 20 mil (AS-4-50R)
- ETERNABOND Roof Repair Tape, 4 in x 50 ft, 35 Mil Thick, White (RSW-4-50R)
- ETERNABOND Copper Flashing, 4in x 25ft (CF-4-25R)
- ETERNABOND Roof Repair Tape, Size 12 Inx50 Ft, 35 Mil (RSB-12-50R)
- ETERNABOND Roof Repair Tape, 2 In x 50 Ft, 4 Mil Alum (AS-2-50R)
- ETERNABOND Roof Repair Tape, Paintable, 6 In x50 Ft (WB-6-50R)
- THE BRUSH MAN Single Fork Silicone Roller (#Seam-1.75R), Brass Roller, 5PK (SEAM-1.75RBRASS)
- Eternabond Roof Repair Products and Tools