Eternabond

Primer, Size Quart, Coverage 75 Sq-Ft


product price: $73.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Clear
  • Coverage (Square-Ft.) 75
  • Size 1 Quart Can
  • Type Aggressive Adhesive and Surface Conditioner for MicroSealants
  • Application Used When Surfaces To Be Bonded Are Very Dirty (Oxidized And Cannot Be Easily Cleaned), Or Dusty (Like On A Tar And Gravel Roof).
See all product information

Product Information

Dimensions

Size 1 Quart Can
Container Size 1 qt

Details

Color Clear
Coverage (Square-Ft.) 75
Type Aggressive Adhesive and Surface Conditioner for MicroSealants
Application Used When Surfaces To Be Bonded Are Very Dirty (Oxidized And Cannot Be Easily Cleaned), Or Dusty (Like On A Tar And Gravel Roof).
Characteristics Surface Prep Conditioner For Concrete, Masonry, Wood, And Hard To Clean Surfaces, Allows Tapes To Be Installed To -20 Degrees F
Includes Primer
For Use With All Types Of Roofs,Surfaces,Gutters, Skylights, Flashing, Copings, Tubing
Item Roof Primer
Net Weight 17 oz
Minimum Application Temperature 20 Degrees C
Maximum Temperature Rating 205 Degrees F
Maximum Coverage Area 75
Container Type Can
Maximum Application Temperature 40 Degrees F
Application Method Brush
Compatible Surface Material Concrete, Mortar, Wood
For Outdoor Use Yes
Dry Time 15 min
Product Type Roof Primer
Flammability Not Flammable

Description

Roof Primer, Product Type Roof Primer, Color Clear, Container Size 1 qt, Container Type Can, Dry Time to Recoat Not Applicable, Dry Time 15 min, Maximum Coverage Area 75, Maximum Temperature Rating 205 Degrees F, Maximum Application Temperature 40 Degrees F, Compatible Surface Material Concrete, Mortar, Wood, Includes Primer, Application Method Brush, Minimum Application Temperature 20 Degrees C, For Outdoor Use Yes, Net Weight 17 oz, Flammability Not Flammable

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.