Shop All Step Drill Bits
Etcon
Step Drill 3/16", 7/8"
Mfr # SD4
Zoro # G4727228
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Finish Titanium
- Number of Pieces 1
- Number of Flutes 2
- Shank Size 3/8"
Product Information
- Brand Etcon
- MFR # SD4
- Zoro # G4727228
- UPC # 051033150064
- Country of Origin China
- Category Step Drill Bits
Dimensions
Size Range | 3/16" to 7/8" |
Shank Size | 3/8" |
Number of Hole Sizes | 12 |
Details
Material | High Speed Steel |
Finish | Titanium |
Number of Pieces | 1 |
Number of Flutes | 2 |
Shank Type | Hex |
Item | Step Drill 3/16",7/8" |
Description
Step Drill 3/16 In.,7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (49-25-1201)
- WESTWARD Flat Chisel, SDS Max, L 18 In., W 1 In. (22UV15)
- KRAFT TOOL Western Style Hand Groov, 6"x6" 1/4"R 1"D (CF1014)
- TE-CO Spring Plunger, Hvy, SS, 5/16-18x1 L, PK5 (5322301)
- ETCON Step Drill 1/4", 1-3/8" (SD5)
- LENOX HSS Step Drill Bit 6 Sizes, 3/16-1/2" (30884VB4)
- IRWIN Unibit Step Drill Bit #9 (10239)
- MILWAUKEE TOOL Step Bit M6-M32 (32, 5MM) (48-89-9332)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #2 3/16 - 1/2" (48-89-9242)
- IRWIN Bit Drill #20 Unibit (10220)
- MILWAUKEE TOOL #7 Step Drill Bit, 7/8" Single Hole (48-89-9207)
- Etcon Step Drill Bits