Shop All Voltage Converters
Eta
DC to DC Converter, 24V DC to 15V DC, 0 Hz
Mfr # VTM23WC24
Zoro # G508458829
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Converts 24V DC to 15V DC
- Hz 0 Hz
- Input Voltage 24 V-DC
- Output Voltage 15 V-DC
- Output Current 0.5 A AMP
Product Information
- Brand Eta
- MFR # VTM23WC24
- Zoro # G508458829
- Country of Origin Unknown
- Category Voltage Converters
Details
Item | DC to DC Converter |
Converts | 24V DC to 15V DC |
Hz | 0 Hz |
Input Voltage | 24 V-DC |
Output Voltage | 15 V-DC |
Output Current | 0.5 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 372 Fuses Included 2 A to 300A, Not Rated (Fuse-Caddy2)
- EATON Proximity Sensor, Inductive, 30mm, NO (E59-M30C129D01-D1)
- SQUARE D Manual Motor Starter, NEMA, 600VAC, 1P, M-1 (2510MBA1)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS518B1NAM12)
- CONVERTER CONCEPTS DC to DC Converter, 10-40V DC to 28V DC, 0 Hz (VT25-182-10/FB)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 1200VA, 0 Hz, Aluminum (ORI241221226)
- CONAIR Travel Foreign to US Voltage Converter (F12X)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 360VA, 0 Hz (ORI241240110)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- ZORO SELECT Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 3kVA, 50/60 Hz (30C523)
- TRIPP LITE AC to DC Converter, 120V AC to 13.8V DC, 60 Hz (PR 25)
- Eta Converters