Shop All Sconces
Et2
Wink 1-Light 5.25" Wide Black Wall Sconce
Mfr # E20540-BK
Zoro # G2171623
product price: $94.00
/ea
Free Shipping & Returns
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.25
- Width 5.25
- Dimmable Yes
- Material Die Cast Aluminum
- Depth 2.75
Product Information
Dimensions
Height | 5.25 |
Width | 5.25 |
Depth | 2.75 |
Backplate Height | 5.25 |
Details
Dimmable | Yes |
Finish | Black |
Material | Die Cast Aluminum |
Collection | Wink |
Maximum Wattage Per Bulb | 40 |
Bulb Type | G9 Xenon |
Style | Modern |
Weight | 1.1 |
Kelvin Rating | 2900 |
Number of Bulbs | 1 |
Color | Black |
Description
Modern art meets modern light, the Wink collection combines form and function in a unique, wall-mounted hemisphere. Powerful, yet hidden, Xenon lamps spill light through elliptical windows in the dome refracting and diffusing the warm glow. In Polished Chrome, reflections radiate and add to the dance of light while a Satin Nickel finish creates a more subtle effect and Matte Black makes an understated impact.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFRATECH BULB 32" 1500W 120V REPLACEMENT (IF10-1065)
- ILC Replacement For Lithonia Elb-B003 Battery (ELB-B003)
- NEWHOUSE LIGHTING 9 ft. 8 in. Outdoor String Light Poles for Outside Lights for Garden, Patio and Backyard Decor, 4PK (NHSLP-4P)
- WESTGATE FLS-10W-30K-WHWEATHERPROOF LED SQUARE FLOOD HEADS, 120V (FLS-10W-30K-WH)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Alumilux Sconce 5-Light 4.25" Wide White Wall Sconce (E41307-WT)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- Z-LITE Kinsley 1 Light Wall Sconce, Matte Black And Clear Seeded (340-1S-MB)
- Et2 Sconces