Shop All Sconces
Et2
Wave 1-Light 11.75" Wide Polished Chrome Wall Sconce
Mfr # E24270-20PC
Zoro # G2174688
Free Shipping & Returns
$174.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.25
- Width 11.75
- Dimmable Yes
- Finish Polished Chrome
- ADA Compliant No
Product Information
Dimensions
Height | 14.25 |
Width | 11.75 |
Depth | 8.75 |
Backplate Height | 4.35 |
Details
Dimmable | Yes |
Finish | Polished Chrome |
ADA Compliant | No |
Color | Polished Chrome |
Shade Finish | Crystal |
Weight | 2.29 |
Number of Bulbs | 1 |
Bulb Type | G9 Xenon |
Shade Material | Glass |
Maximum Wattage Per Bulb | 40 |
Collection | Wave |
Material | Crystal, Steel |
Kelvin Rating | 2900 |
Description
Sheets of clear beveled Crystal are suspended from frames of Polished Chrome and allowed to drape in natural waves of light. All powered by xenon lamps, the Wave collection sparkles as light reflects from a multitude of angles.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Led Br40 E26 Dl 85W (20445)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 5000K Bright White Dimmable E26 Base 6-Pack (LR31619-6PK)
- TRESCO Tresco 12VDC 60W PlugIn Power Supply w 6Snap Mounting Block (L-DC-SLELT60-1)
- ILC Replacement for Sylvania Qtp2x28t5/unv (QTP2X28T5/UNV SYLVANIA)
- ET2 Alumilux Sconce 5-Light 4.25" Wide White Wall Sconce (E41307-WT)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- NORWELL Legacy Indoor Wall Sconce - Pewter (3306-PW)
- Et2 Sconces