Shop All Sconces
Et2
Spiral 1-Light 7.5" Wide Polished Chrome Wall Sconce
Mfr # E23130-10PC
Zoro # G2168290
Free Shipping & Returns
$108.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.25
- Width 7.5
- Dimmable Yes
- Finish Polished Chrome
- Maximum Wattage Per Bulb 40
Product Information
Dimensions
Height | 8.25 |
Width | 7.5 |
Backplate Height | 6.5 |
Depth | 3.75 |
Maximum Height | 8.27 |
Details
Dimmable | Yes |
Finish | Polished Chrome |
Maximum Wattage Per Bulb | 40 |
Style | Contemporary |
Kelvin Rating | 2900 |
Material | Steel |
Shade Material | Metal Tubing |
Color | Polished Chrome |
Bulb Type | G9 Xenon |
Number of Bulbs | 1 |
Weight | 2.2 |
Collection | Spiral |
Description
The Spiral Collection features curled metal tubing that shines like diamonds radiating in the sun. Strands of high quality K9 crystal beads add to the opulence of the fixture offering a distinct sparkle visible whether off or on.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8208)
- METALUX Ft Led Striplight, 3200 Lm, 35K, 0-10V, 4 (4SNLED-LD5-32SL-UNV-L835-CD1-U)
- METABO Construction Tripod (628791000)
- HALO Coilex® Baffle, 993 4" (993TBZ)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- WESTINGHOUSE Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls (6304100)
- Et2 Sconces