Shop All Pendants
Et2
Scepter 10-Light 11" Wide Anodized Bronze Linear Pendant
Mfr # E32779-118BRZ
Zoro # G2167380
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Anodized Bronze
- Height 18
- Width 33.75
- Voltage 120
- Shade Material Faceted Bubble Glass
Product Information
Dimensions
Height | 18 |
Width | 33.75 |
Minimum Height | 20 |
Wire Length | 118 |
Maximum Height | 140 |
Depth | 11 |
Details
Color | Anodized Bronze |
Voltage | 120 |
Shade Material | Faceted Bubble Glass |
Finish | Anodized Bronze |
ADA Compliant | No |
Dimmable | Yes |
Bulb Type | PCB Integrated LED |
Number of Bulbs | 10 |
Shade Finish | Champagne Bubble Crystal |
Maximum Wattage Per Bulb | 7.5 |
Material | Steel |
Weight | 24.2 |
Kelvin Rating | 3000 |
Collection | Scepter |
Description
Slender beveled cut rods of bubble glass, illuminated by high power LED modules, suspend in an array of fashionable configurations. Available in Black Chrome with Clear bubble glass and Anodized Bronze with Champagne bubble glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE SUREFIRE LED 320 Lumens Tactical Black Mini Flashlight (G2X-D-BK)
- ILC Replacement for Profoto 102016 replacement light bulb lamp (102016 PROFOTO)
- ILC Replacement for Philips Cdm-tc 70w/830 replacement light bulb lamp (CDM-TC 70W/830 PHILIPS)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Green, 12 hr., 15 in. L, PK5 (9-03620)
- ET2 Hemisphere 1-Light 24" Wide Gloss Black / Aluminum Pendant Light (E24904-GBAL)
- ET2 Union LED 5-Light Pendant (E20377-MPLT)
- ET2 Fizz III 9-Light 15.75" Wide Bronze Pendant Light (E22769-89BZ)
- ET2 Unity 5-Light 55" Wide Brushed Champagne Linear Pendant (E24616-BCN)
- ET2 Mermaid 2-Light 5.5" Wide Black / Metallic Gold Pendant Light (E21442-BKMG)
- ET2 Signature LED Pendant (E20468-BC)
- ELK HOME Corsair 12'' Wide 1-Light Mini Pendant - Natural (D4638)
- Et2 Pendants