Shop All Floor Lamps
Et2
Rover 8-Light 9.5" Wide Metallic Gold Floor Lamp
Mfr # E24769-11MG
Zoro # G8424347
product price: $1,248.00
/ea
Free Shipping & Returns
$1,248.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 64.25
- Weight 24.26
- Number of Bulbs 8
- Material Steel, Aluminum, Glass
- Finish Metallic Gold
Product Information
- Brand Et2
- MFR # E24769-11MG
- Zoro # G8424347
- UPC # 845094086529
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 64.25 |
Width | 9.5 |
Maximum Height | 64.25 |
Depth | 12.25 |
Details
Weight | 24.26 |
Number of Bulbs | 8 |
Material | Steel, Aluminum, Glass |
Finish | Metallic Gold |
Shade Material | Glass |
Bulb Type | PCB Integrated LED |
Collection | Rover |
Dimmable | Yes |
Voltage | 120 |
Kelvin Rating | 3000 |
Maximum Wattage Per Bulb | 3 |
ADA Compliant | No |
Color | Metallic Gold |
Shade Finish | Matte White |
Description
A gently curved, tapered rod finished in Metallic Gold is adorned with several Satin White glass balls and illuminated by integrated LED. The Rover collection is the interpretation of an organically formed brach with buds of white glass that is sure to add elegance to any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING High Tech Directional LED Brick Lights (ELST85W)
- ALLEGRO INDUSTRIES Allegro Industries 9525-50EXE 20 in. Explosion-Proof High Output Blower (9525-50EXE)
- STREAMLIGHT Flashlight Battery Pack, 3.6V (68792)
- AMERICAN LIGHTING 3" 11W Recessed Downlight, A3-5CCT-WH (A3-5CCT-WH)
- ET2 Cage 1-Light 20.5" Wide White / Navaho White Floor Lamp (E20576-WTNW)
- ET2 Pirouette 1-Light 9.25" Wide Black Floor Lamp (E24159-BK)
- QUOIZEL Kami Floor Lamp (TF878F)
- DESIGN TOSCANO Queen Nefertiti Sculptural Floor Lamp (KY7918)
- SIMPLE DESIGNS 67" Multi Head Medusa 5 Light Adjustable Gooseneck White Floor Lamp with Pink, White, Gray Shades (LF2006-WPG)
- LALIA HOME Torchiere Floor Lamp with Reading Light and Marble Glass Shades, White (LHF-3003-WH)
- JAMES R MODER Continental Fashion Floral Lamp (96186S22)
- Et2 Floor Lamps