Shop All Pendants
Et2
Rinkle 6-Light 21.5" Wide Polished Chrome Pendant Light
Mfr # E24875-133PC
Zoro # G2176508
product price: $1,598.00
/ea
Free Shipping & Returns
$1,598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 14
- Width 21.5
- Voltage 120
- Finish Polished Chrome
Product Information
Dimensions
Height | 14 |
Width | 21.5 |
Minimum Height | 17 |
Wire Length | 120 |
Maximum Height | 133.75 |
Depth | 21.5 |
Details
Color | Polished Chrome |
Voltage | 120 |
Finish | Polished Chrome |
Dimmable | Yes |
Shade Finish | Patterned Acrylic |
Bulb Type | PCB Integrated LED |
ADA Compliant | No |
Collection | Rinkle |
Kelvin Rating | 3000 |
Weight | 17.6 |
Material | Acrylic, Stainless Steel |
Number of Bulbs | 6 |
Maximum Wattage Per Bulb | 25 |
Description
Sheets of clear Pattern Acrylic are formed by hand to create a one of a kind lighting sculpture. Each sheet is illuminated by an LED strip on top and the pattern in the acrylic picks up the light for visibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Metal Lamp Guard (EL188125MG100G)
- POWEROPTIX Flashlight LED Utility Use 200 / 70 Lumens (032-94715)
- ILC Replacement For EIKO, LED5W2PG23835DMG7B (LED5W2P/G23/835DM-G7B)
- PELICAN Black No AAA, 588 lm (5020)
- ET2 Unity 5-Light 55" Wide Brushed Champagne Linear Pendant (E24616-BCN)
- ET2 Sven 1-Light 8" Wide Polished Chrome / Silver Pendant Light (E24608-18PCSV)
- ET2 Groove 24" LED Pendant (E22724-BK)
- ET2 Fizz III 9-Light 15.75" Wide Bronze Pendant Light (E22769-89BZ)
- ET2 Turbo LED 1-Light 24.25" Wide Polished Chrome Pendant Light (E24568-75PC)
- ET2 Palla 16" LED Pendant (E24924-DGCOF)
- NUVO Kettle 5 Light Oversized Pendant 60w Vintage Lamps Included (60-5895)
- Et2 Pendants