Shop All Pendants
Et2
Rinkle 13-Light 23.5" Wide Polished Chrome Pendant Light
Mfr # E24878-133PC
Zoro # G2176410
product price: $3,248.00
/ea
Free Shipping & Returns
$3,248.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 15.75
- Width 23.5
- Voltage 110
- Shade Material Acrylic
Product Information
Dimensions
Height | 15.75 |
Width | 23.5 |
Depth | 35.5 |
Wire Length | 118 |
Minimum Height | 19.25 |
Maximum Height | 135.5 |
Details
Color | Polished Chrome |
Voltage | 110 |
Shade Material | Acrylic |
Finish | Polished Chrome |
Maximum Wattage Per Bulb | 2.5 |
Bulb Type | PCB Integrated LED |
Dimmable | Yes |
ADA Compliant | No |
Shade Finish | Patterned Acrylic |
Material | Stainless Steel, Acrylic |
Kelvin Rating | 3000 |
Collection | Rinkle |
Number of Bulbs | 13 |
Weight | 44.22 |
Description
Sheets of clear Pattern Acrylic are formed by hand to create a one of a kind lighting sculpture. Each sheet is illuminated by an LED strip on top and the pattern in the acrylic picks up the light for visibility.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING 5CCT Selectable LED Downlight 65W Dim ES (DLC4S-10W105se)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 26W, 24" L, 4000K (MPS2-40ML-NL-EDU)
- COAST PRODUCTS Rechargeable Pen Light (19648)
- NIGHTSTICK Black Rechargeable Proprietary, 650 lm (NSR-9940XL)
- ET2 Union LED 5-Light Pendant (E20377-MPLT)
- ET2 Picolo 6-Light 25" Wide Polished Chrome Pendant Light (E22276-75PC)
- ET2 Cage 1-Light 15.75" Wide White Pendant Light (E20573-WT)
- ET2 Chaos 10-Light 40" Wide Polished Chrome Pendant Light (E21417-PC)
- ET2 Fizz III 9-Light 15.75" Wide Bronze Pendant Light (E22769-89BZ)
- ET2 Abyss 1-Light 15.75" Wide Matte White Pendant Light (E20086-MW)
- PROGRESS LIGHTING Adagio Collection Six-Light Pendant (P500174-031)
- Et2 Pendants