Shop All Chandeliers
Et2
Revolution 5-Light 28" Wide Polished Nickel Chandelier
Mfr # E12515-92PN
Zoro # G2174030
Free Shipping & Returns
$448.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Shade Finish Satin White
- Shade Material Glass
- Dimmable Yes
- Number of Bulbs 5
Product Information
- Brand Et2
- MFR # E12515-92PN
- Zoro # G2174030
- UPC # 845094093121
- Country of Origin China
- Category Chandeliers
Dimensions
Minimum Height | 13.5 |
Wire Length | 120 |
Height | 13.5 |
Maximum Height | 53 |
Width | 28 |
Depth | 28 |
Details
Finish | Polished Nickel |
Shade Finish | Satin White |
Shade Material | Glass |
Dimmable | Yes |
Number of Bulbs | 5 |
Maximum Wattage Per Bulb | 60 |
Material | Steel, Glass |
Collection | Revolution |
Voltage | 120 |
ADA Compliant | No |
Bulb Type | E12 Incandescent |
Color | Polished Nickel |
Weight | 10.14 |
Description
Hoops of Polished Nickel surround glass balls of Satin White to create this crisp and clean modern design. This current design trend compliments both modern and transitional aesthetics.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Zoro 1v860 replacement light bulb lamp (1V860 ZORO)
- ILC Replacement for Zoro 4lv43 replacement light bulb lamp (4LV43 ZORO)
- ILC Replacement for Bulbrite Led8r20/27k/d replacement light bulb lamp (LED8R20/27K/D BULBRITE)
- LITHONIA LIGHTING Sensor Switch Relays 20A 277V (PP20)
- Z-LITE Elea 15 Light Chandelier, Chrome & Matte Opal (328-15-CH)
- QUOIZEL Gallery Linear Chandelier (GLY648BA)
- PROGRESS LIGHTING Judson Three-Light Chandelier (P400057-020)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266683 42 in. LED Lighted Birch Tree; Warm White (266683)
- QUOIZEL Noble Chandelier (NBE5008RK)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- VAXCEL Sierra 6L Chandelier Black Walnut (H0170)
- Et2 Chandeliers