Shop All Pendants
Et2
Kem 4-Light 7.5" Wide Polished Chrome Pendant Light
Mfr # E24304-18PC
Zoro # G2169051
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Width 7.5
- Voltage 110-130
- Shade Material Glass
- Finish Polished Chrome
Product Information
Dimensions
Height | 25.5 |
Width | 7.5 |
Depth | 24.75 |
Maximum Height | 67 |
Wire Length | 120 |
Details
Color | Polished Chrome |
Voltage | 110-130 |
Shade Material | Glass |
Finish | Polished Chrome |
Dimmable | Yes |
Kelvin Rating | 3000 |
Maximum Wattage Per Bulb | 40 |
Shade Finish | Clear |
Number of Bulbs | 4 |
ADA Compliant | No |
Weight | 11.2 |
Bulb Type | G9 Xenon |
Collection | Kem |
Material | Steel, Glass |
Description
Hand blown Clear glass shades are supported from a unique criss cross design frame of Polished Chrome. The thick glass in the bottom of the shade creates an interesting optical effect when illuminated by the xenon lamps included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 120 Lumens Per Watt (2BLT4 46L ADP LP840)
- BULBRITE 50 - Watt Equivalent PAR20 Dimmable Medium Screw LED Light Bulb Soft White Light 3000K, 4PK (861714)
- DESIGNERS FOUNTAIN Manhasset 23.5in 2-Light Old Satin Bronze Classic Indoor Wall Sconce with Etched White Glass Shade (D259M-2WS-OSB)
- FENIX 2700 Lumen Heavy Duty Rechargeable Headlamp (HM71R)
- ET2 Fizz III 9-Light 15.75" Wide Bronze Pendant Light (E22769-89BZ)
- ET2 Unity 5-Light 55" Wide Brushed Champagne Linear Pendant (E24616-BCN)
- ET2 Soji 1-Light 6" Wide Black / Gold Pendant Light (E25067-92BKGLD)
- ET2 Picolo 6-Light 25" Wide Polished Chrome Pendant Light (E22276-75PC)
- ET2 Bijou 3-Light 9.5" Wide Polished Chrome Pendant Light (E21803-20PC)
- ET2 Cage 1-Light 15.75" Wide White Pendant Light (E20573-WT)
- STARLINKS Starlinks CK07 Poesy Pendant - Optmism & Happiness (CK07)
- Et2 Pendants