Shop All Flushmount Lights
Et2
Inca 7-Light 15.75" Wide Polished Chrome Flush Mount Light
Mfr # E21300-10PC
Zoro # G2171160
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.75
- Height 8.75
- Dimmable Yes
- Finish Polished Chrome
- Material Stainless Steel, Steel
Product Information
- Brand Et2
- MFR # E21300-10PC
- Zoro # G2171160
- UPC # 845094026808
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 15.75 |
Height | 8.75 |
Depth | 15.75 |
Details
Dimmable | Yes |
Finish | Polished Chrome |
Material | Stainless Steel, Steel |
ADA Compliant | No |
Number of Bulbs | 7 |
Bulb Type | G9 Xenon |
Weight | 8 |
Style | Crystal |
Collection | Inca |
Shade Finish | Clear and White |
Shade Material | Metal |
Kelvin Rating | 2900 |
Maximum Wattage Per Bulb | 40 |
Color | Polished Chrome |
Description
Legendary meets contemporary with the Inca Collection. Reminiscent of the mythical tales of Incan treasures, the fixtures offer brilliantly shining crystal enclosed within a precision laser-cut sheath that cannot be duplicated. The glow of the LED light from within casts a beautifully radiant shine that adorns the outer permeable layer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Ceiling Mount, Splice Box, 3/4In (VBC-2)
- HALO COMMERCIAL Pr8 Led (PR8M12MDMW)
- RADIONIC HI-TECH Ballast, 14-15-20-22W, 14in x 17 in Leads (CU452)
- ILB GOLD Hid Metal Halide Ballast, Replacement For Magnetek, M1000Ml5Ac5M (M1000ML5AC5M)
- ET2 Elements 2-Light 10" Wide Satin Nickel Flush Mount Light (E95000-100SN)
- ET2 Elements 2-Light 14" Wide Satin Nickel Flush Mount Light (E95002-100SN)
- ET2 Spiral 7-Light 16.75" Wide Polished Chrome Flush Mount Light (E23133-10PC)
- VAXCEL Horizon 12in LED Flush Mount Bronze (C0153)
- ETI LED Flush Mount Light, 22W, 4000K, 1600 lm (54652141)
- PROGRESS LIGHTING 7-1/4" Emblem Collection Surface Mount LED in White (P810014-028-30)
- ASD LIGHTING Light, LED, Flushmount, 13", 18W, 3K (ASD-LFM-13D1830)
- Et2 Flushmount Lights