Shop All Pendants
Et2
Hex 1-Light 39.5" Wide Brushed Champagne Pendant Light
Mfr # E22285-BCN
Zoro # G2167959
product price: $1,177.99
/ea
Free Shipping & Returns
$1,177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Champagne
- Height 1.5
- Width 39.5
- Voltage 120
- Finish Brushed Champagne
Product Information
Dimensions
Height | 1.5 |
Width | 39.5 |
Maximum Height | 121.5 |
Depth | 39.5 |
Minimum Height | 3.25 |
Wire Length | 118 |
Details
Color | Brushed Champagne |
Voltage | 120 |
Finish | Brushed Champagne |
Bulb Type | PCB Integrated LED |
Kelvin Rating | 3000 |
Number of Bulbs | 1 |
Collection | Hex |
Maximum Wattage Per Bulb | 50 |
Weight | 8.4 |
ADA Compliant | No |
Material | Stainless Steel |
Dimmable | Yes |
Description
Hexagonal rings of multiple sizes are finished in beautiful Brushed Champagne. Perfectly suited to soft contemporary applications, these large scale sizes also work for commercial installations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX T5 Ultra Slim Undercab, Eb, Pp Rkr, 24In (UC24T528)
- LUMAPRO Mini LED Bulb, LM1060MB, 0.7W, T3 1/4, 60V (LM1060MB-W)
- LITHONIA LIGHTING LED Wraparound (FML4W 48 ALO6 SEF 840 MVOLT)
- SATCO Bulb, LED, BR30, 9W, Medium, 27K, 220 Degrees, PK 6 (S11420)
- ET2 Turbo LED 1-Light 24.25" Wide Polished Chrome Pendant Light (E24568-75PC)
- ET2 Picolo 6-Light 25" Wide Polished Chrome Pendant Light (E22276-75PC)
- ET2 Mermaid 2-Light 5.5" Wide Black / Metallic Gold Pendant Light (E21442-BKMG)
- ET2 Soji 1-Light 6" Wide Black / Gold Pendant Light (E25067-92BKGLD)
- ET2 Unity 5-Light 55" Wide Brushed Champagne Linear Pendant (E24616-BCN)
- ET2 Hive 1-Light 7.75" Wide Gray Pendant Light (E25035-GY)
- ACCESS LIGHTING Simplicite, Pendant, Black Chrome Finish, Clear Glass (63990-BCH/CLR)
- Et2 Pendants