Shop All Pendants
Et2
Groove 40" LED Pendant
Mfr # E22728-GLD
Zoro # G001707431
product price: $848.00
/ea
Free Shipping & Returns
$848.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Length 39.5
- Width 39.5
- Material Aluminum + Acrylic
- Weight 6.16
Product Information
Dimensions
Height | 1.5 |
Length | 39.5 |
Width | 39.5 |
Details
Color | Gold |
Finish | Gold |
Material | Aluminum + Acrylic |
Weight | 6.16 |
Description
Organic lines sweep across horizontally and terminate as if a signature was written in 3 dimensions. Finished in a rich Brushed Champagne, this collection is as much a sculpture as it is a functional light source.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 100a19 32V replacement light bulb lamp (100A19 32V DAMAR)
- CURRENT Ge4Pk 43W Wht Halo Bulb (66247)
- SYLVANIA T5 Fluorescent 40Pk (FP54/830/HO/ECO)
- CURRENT Ge 2Pk 6W Ww St19 Bulb (36566)
- ET2 Fizz III 9-Light 15.75" Wide Bronze Pendant Light (E22769-89BZ)
- ET2 Abyss 1-Light 15.75" Wide Matte White Pendant Light (E20086-MW)
- ET2 Hive 1-Light 7.75" Wide Gray Pendant Light (E25035-GY)
- ET2 Quartz 9-Light 15.75" Wide Black Pendant Light (E31246-20BK)
- ET2 Turbo LED 1-Light 24.25" Wide Polished Chrome Pendant Light (E24568-75PC)
- ET2 Picolo 6-Light 25" Wide Polished Chrome Pendant Light (E22276-75PC)
- VAXCEL Milano Mini Pendant Marble Swirl Glass (P0175)
- Et2 Pendants