Shop All Pendants
Et2
Fizz IV 1-Light 6" Wide Polished Chrome Mini Pendant
Mfr # E22771-91PC
Zoro # G2172840
product price: $170.00
/ea
Free Shipping & Returns
$170.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 12
- Width 2
- Voltage 120
- Style Contemporary
Product Information
Dimensions
Height | 12 |
Width | 2 |
Maximum Height | 132 |
Minimum Height | 14 |
Wire Length | 120 |
Depth | 2 |
Details
Color | Polished Chrome |
Voltage | 120 |
Style | Contemporary |
Shade Material | Bubble Glass |
Finish | Polished Chrome |
Bulb Type | PCB Integrated LED |
Number of Bulbs | 1 |
Dimmable | Yes |
Maximum Wattage Per Bulb | 3 |
Shade Finish | Bubble |
Collection | Fizz IV |
Material | Bubble Glass, Steel |
Weight | 2.2 |
ADA Compliant | No |
Kelvin Rating | 3000 |
Description
Introducing the new and improved version of our previous Fizz II. The new version features a ceramic base LED from LG. With 30% greater light output and dimming capability, the new Fizz IV sets the standard in contemporary illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Connector #10 Chrome 100 (90273)
- CRC Engine Flush, Blue, Plastic, Size 1 gal. (SX128)
- ILC Replacement for GE General Electric G.E 97573 replacement light bulb lamp (97573 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips 45r20/ll 120v replacement light bulb lamp, 2PK (45R20/LL 120V PHILIPS)
- ET2 Micro 1-Light 2.75" Wide White / Polished Chrome Mini Pendant (E25027-WTPC)
- ET2 Chaos 10-Light 40" Wide Polished Chrome Pendant Light (E21417-PC)
- ET2 Hive 1-Light 7.75" Wide Gray Pendant Light (E25035-GY)
- ET2 Abyss 1-Light 15.75" Wide Matte White Pendant Light (E20086-MW)
- ET2 Mermaid 2-Light 5.5" Wide Black / Metallic Gold Pendant Light (E21442-BKMG)
- ET2 Signature LED Pendant (E20468-BCN)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Matte Black (EC89804/4)
- Et2 Pendants