Shop All Pendants
Et2
Fizz III 9-Light 15.75" Wide Bronze Pendant Light
Mfr # E22769-89BZ
Zoro # G2174651
product price: $1,178.00
/ea
Free Shipping & Returns
$1,178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Height 12
- Width 15.75
- Voltage 120
- Style Contemporary
Product Information
Dimensions
Height | 12 |
Width | 15.75 |
Depth | 15.75 |
Maximum Height | 135 |
Wire Length | 120 |
Details
Color | Bronze |
Voltage | 120 |
Style | Contemporary |
Shade Material | Bubble Glass |
Finish | Bronze |
Shade Finish | Etched Bubble |
Number of Bulbs | 9 |
Dimmable | Yes |
Material | Bubble Glass, Steel |
Kelvin Rating | 3000 |
Weight | 29.7 |
ADA Compliant | No |
Collection | Fizz III |
Bulb Type | PCB Integrated LED |
Maximum Wattage Per Bulb | 7.5 |
Description
The Fizz Collection's effervescent bubbles encased in rectangular glass cubes come to life when illuminated by high output LEDs. The etched lines add linear detail as they extend from the Polished Chrome fitters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT DC Cord, For Waypoint Rechargeable, Black (44923)
- SATCO 25 W CA8 Decorative Incandescent Bulb E12 (Candelabra) Warm White 2 pk (S3774)
- ILC Replacement for Damar 215c replacement light bulb lamp, 2PK (215C DAMAR)
- ILC Replacement for American Ultraviolet Sbl420t replacement light bulb lamp (SBL420T AMERICAN ULTRAVIOLET)
- ET2 Blossom 5-Light Pendant (E32795-93NAB)
- ET2 Chaos 10-Light 40" Wide Polished Chrome Pendant Light (E21417-PC)
- ET2 Soji 1-Light 6" Wide Black / Gold Pendant Light (E25067-92BKGLD)
- ET2 Micro 1-Light 2" Wide Satin Brass Mini Pendant (E25024-SBR)
- ET2 Signature LED Pendant (E20468-BCN)
- ET2 Palla 16" LED Pendant (E24924-DGCOF)
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- Et2 Pendants