Shop All Flushmount Lights
Et2
Elements 2-Light 10" Wide Satin Nickel Flush Mount Light
Mfr # E95000-100SN
Zoro # G2168753
Free Shipping & Returns
$104.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10
- Voltage 120
- Height 6.25
- Dimmable Yes
- Finish Satin Nickel
Product Information
- Brand Et2
- MFR # E95000-100SN
- Zoro # G2168753
- UPC # 845094038306
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 10 |
Height | 6.25 |
Depth | 10 |
Details
Voltage | 120 |
Dimmable | Yes |
Finish | Satin Nickel |
Weight | 3.17 |
Maximum Wattage Per Bulb | 40 |
Number of Bulbs | 2 |
Color | Satin Nickel |
Collection | Elements |
Material | Vinyl Fabric, Steel |
Kelvin Rating | 2700 |
Bulb Type | E26 Medium Incandescent |
Shade Material | Vinyl |
ADA Compliant | No |
Style | Modern |
Description
The Elements collection offers the freedom of choice in lighting design. Start with the style selection - pendant, mini pendant, or wall sconce - then choose the right shape, square or circular, for the space. Wrap the selected Oil Rubbed Bronze or Satin Nickel lamp in one of five color options that will make just the right statement: Grass Cloth, White Weave, White Pleat, Crimson or Satin White. Finally, choose the perfect light source for the task. Whether fluorescent, xenon, or incandescent, this collection brings together all the right elements.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Universal 14W Alto replacement light bulb lamp (UNIVERSAL 14W ALTO PHILIPS)
- GE LAMPS LED Replacement Lamp, 12000 lm, 80W, 4000K (LED80ED23.5/740)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/827/E-4PK)
- BESA LIGHTING Trilo 15 Stem Pendant, Champagne, Satin Nickel Finish, 1x9W LED (1TT-451397-LED-SN)
- ET2 Elements 2-Light 14" Wide Satin Nickel Flush Mount Light (E95002-100SN)
- ET2 Spiral 7-Light 16.75" Wide Polished Chrome Flush Mount Light (E23133-10PC)
- ET2 Inca 7-Light 15.75" Wide Polished Chrome Flush Mount Light (E21300-10PC)
- MAXIM LIGHTING Duo 16'' Round Flush Mount (12284CLSWSN)
- DESIGNERS FOUNTAIN 11in Small 2-Light Oil Rubbed Bronze Ceiling Light Flush Mount (1257S-ORB-AL)
- BULBRITE 20-Watt White Integrated LED 9 in. Ceiling Flush Mount (773158)
- NUVO 2 Light 10 in. Flush Mount Medium Alabaster Mushroom Old Bro (SF76-673)
- Et2 Flushmount Lights