Shop All Sconces
Et2
Edinburgh LED 2-Light 7" Wide Satin Nickel Wall Sconce
Mfr # E21082-01SN
Zoro # G2171824
Free Shipping & Returns
$204.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.75
- Width 7
- Dimmable Yes
- Finish Satin Nickel
- Maximum Wattage Per Bulb 6
Product Information
Dimensions
Height | 15.75 |
Width | 7 |
Backplate Height | 13.78 |
Depth | 4 |
Details
Dimmable | Yes |
Finish | Satin Nickel |
Maximum Wattage Per Bulb | 6 |
Weight | 2.38 |
Style | Transitional |
Material | Steel, Acrylic |
Shade Material | Linen Fabric |
Collection | Edinburgh LED |
Kelvin Rating | 3000 |
Voltage | 120 |
Number of Bulbs | 2 |
Shade Finish | White |
Bulb Type | PCB Integrated LED |
Color | Satin Nickel |
Description
The art of geometry finds a perfect outlet in the Edinburgh LED collection's selection of bold sconces. Sharp angles finished in Satin Nickel support simply shaped White Linen shades for a smart, minimalist look. Energy efficient LED light glows warmly from within, adding heart and soul to the angular structure.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Rechargeable Led Tactical Handheld Flashlight, Lithium Ion (Li-Ion) 375 lm lm (74301)
- ILC Replacement for Advance Rop-3p32-sc (ROP-3P32-SC ADVANCE)
- ILC Replacement for Sylvania HTI 1200w/d7/60 Sharxs Bulk replacement light bulb lamp (HTI 1200W/D7/60 SHARXS BULK SYLVANIA)
- CREE End Cap, For CR Light Engine, PR (SMK-LE-EC)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- MAXIM LIGHTING Capitol 1-Light Wall Sconce (2640BKAB)
- Et2 Sconces