Shop All Sconces
Et2
Circuit 1-Light 9.75" Wide Matte White Wall Sconce
Mfr # E24748-130MW
Zoro # G2176648
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 43.25
- Dimmable Yes
- Finish Matte White
- ADA Compliant No
- Color Matte White
Product Information
Dimensions
Height | 43.25 |
Width | 9.75 |
Wire Length | 8 |
Backplate Height | 4.75 |
Depth | 25 |
Details
Dimmable | Yes |
Finish | Matte White |
ADA Compliant | No |
Color | Matte White |
Material | Aluminum, Stainless Steel, Acrylic |
Collection | Circuit |
Shade Finish | Etched Acrylic |
Weight | 4.19 |
Bulb Type | PCB Integrated LED |
Maximum Wattage Per Bulb | 12 |
Kelvin Rating | 3000 |
Number of Bulbs | 1 |
Voltage | 120 |
Description
Flat round acrylic disks are etched with a circular design that becomes vivid as light travels through it. Suspended from frames of Matte White with Metallic Gold accents, each disc has a swivel which allows you to control the direction the light.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 Metal Stepped Baffle with Socket Bracket Trim" (ELM530KW)
- MIRACLE LED Socket Extender, 1 in, Stackable, 660 W Watts, 120 V Volt, White, PK 12 (607160)
- SATCO 4 Watt LED 3000K Clear Double Contact Bayonet Base 120-130 Volts (S11214)
- WESTGATE LF4-80CW-SFLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (LF4-80CW-SF)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Alumilux Sconce 5-Light 4.25" Wide White Wall Sconce (E41307-WT)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- Z-LITE Emily 1 Light Wall Sconce, Rubbed Brass & Off White (3033-1S-RB)
- Et2 Sconces