Shop All Pendants
Et2
Centrum 1-Light 5" Wide Polished Chrome Pendant Light
Mfr # E23312-24PC
Zoro # G2172000
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Chrome
- Height 5
- Width 5
- Voltage 110-277
- Shade Material Glass
Product Information
Dimensions
Height | 5 |
Width | 5 |
Depth | 35 |
Wire Length | 120 |
Minimum Height | 37.75 |
Maximum Height | 156.75 |
Details
Color | Polished Chrome |
Voltage | 110-277 |
Shade Material | Glass |
Finish | Polished Chrome |
ADA Compliant | No |
Maximum Wattage Per Bulb | 34 |
Kelvin Rating | 3000 |
Bulb Type | PCB Integrated LED |
Material | Steel, Aluminum, Glass, Acrylic |
Dimmable | Yes |
Shade Finish | Clear |
Weight | 11.31 |
Number of Bulbs | 1 |
Collection | Centrum |
Description
Clear glass outer tube encases a white acrylic inner tube capped with polished Chrome caps creates this clean contemporary design. Powered by high output LED which is nicely diffused make this collection suitable for both residential and commercial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Carl Zeiss 380079-9040-000 replacement light bulb lamp (380079-9040-000 CARL ZEISS)
- ILC Replacement For EIKO STR4PS45835UD (STR4/PS45/835/UD)
- STREAMLIGHT Silver Yes 325 lm lm (73300)
- ILC Replacement for GE General Electric G.E Cyx-q2000t10/4cl replacement light bulb lamp (CYX-Q2000T10/4CL GE GENERAL ELECTRIC G.E)
- ET2 Cage 1-Light 15.75" Wide White Pendant Light (E20573-WT)
- ET2 Picolo 6-Light 25" Wide Polished Chrome Pendant Light (E22276-75PC)
- ET2 Abyss 1-Light 15.75" Wide Matte White Pendant Light (E20086-MW)
- ET2 Micro 1-Light 2" Wide Satin Brass Mini Pendant (E25024-SBR)
- ET2 Chaos 10-Light 40" Wide Polished Chrome Pendant Light (E21417-PC)
- ET2 Signature LED Pendant (E20468-BCN)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (14216/1-LED)
- Et2 Pendants