Shop All Pendants
Et2
Cage 1-Light 15.75" Wide White Pendant Light
Mfr # E20573-WT
Zoro # G2173209
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 12.5
- Width 15.75
- Voltage 110-130
- Shade Material Steel
Product Information
Dimensions
Height | 12.5 |
Width | 15.75 |
Wire Length | 120 |
Maximum Height | 135 |
Depth | 15.75 |
Minimum Height | 15 |
Details
Color | White |
Voltage | 110-130 |
Shade Material | Steel |
Finish | White |
ADA Compliant | No |
Bulb Type | PCB Integrated LED |
Kelvin Rating | 3000 |
Number of Bulbs | 1 |
Collection | Cage |
Material | Steel, Acrylic |
Weight | 6 |
Maximum Wattage Per Bulb | 7 |
Dimmable | Yes |
Description
Heavy gage White metal wire glows from the inside when illuminated by the high power LED module concealed in the top. The matching table stool has a wood top and is damp located which makes it perfect for outdoor living spaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Shower Trim with Frosted Lens" (EL912G)
- EURI LIGHTING LED PAR38 150W Dim ES (EP38-20W6051e)
- SYLVANIA LED17A21/GRO/B (40023)
- COLUMBIA LIGHTING Flange Kit, For Recessed Troffers, 48" L (FK14)
- ET2 Union LED 5-Light Pendant (E20377-MPLT)
- ET2 Sven 1-Light 8" Wide Polished Chrome / Silver Pendant Light (E24608-18PCSV)
- ET2 Picolo 6-Light 25" Wide Polished Chrome Pendant Light (E22276-75PC)
- ET2 Quartz 9-Light 15.75" Wide Black Pendant Light (E31246-20BK)
- ET2 Centrum 1-Light 5" Wide Polished Chrome Pendant Light (E23312-24PC)
- ET2 Palla 16" LED Pendant (E24924-DGCOF)
- Z-LITE Kira Pendant, 1-Light, 6.5 In.W x 13 In.H, Modern Gold/Clear (7508P-MGLD)
- Et2 Pendants