Shop All Sconces
Et2
Brik 2-Light 6.25" Wide White Outdoor Wall Sconce
Mfr # E23214-WT
Zoro # G2175211
product price: $114.00
/ea
Free Shipping & Returns
$114.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.25
- Width 6.25
- Dimmable Yes
- Bulb Type PCB Integrated LED
- Weight 1.54
Product Information
Dimensions
Height | 6.25 |
Width | 6.25 |
Backplate Height | 1.5 |
Depth | 1.5 |
Wire Length | 8 |
Details
Dimmable | Yes |
Finish | White |
Bulb Type | PCB Integrated LED |
Weight | 1.54 |
Voltage | 120 |
Number of Bulbs | 2 |
Kelvin Rating | 3000 |
Color | White |
Material | Aluminum |
Maximum Wattage Per Bulb | 10 |
Collection | Brik |
Description
Low profile LED up and down wall sconce which can be used interior or exterior are available in both Black and White. The flat face provides a place for numbers which makes these great for multi-family installations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM CounterMax MX-L-120-1K 1-Light 3.5" Wide White Utility Items (89850WT)
- ILC Replacement for Plusrite Fl24/t5/850/ho replacement light bulb lamp (FL24/T5/850/HO PLUSRITE)
- LUMAPRO CFL Ballast, Electronic, 31W, 120V (16X953)
- ILC Replacement for GE General Electric G.E 67699 replacement light bulb lamp (67699 GE GENERAL ELECTRIC G.E)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Alumilux Sconce 2-Light 10" Wide White Wall Sconce (E41280-WT)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- ET2 Alumilux Sconce 5-Light 4.25" Wide White Wall Sconce (E41307-WT)
- ACCESS LIGHTING Prong, 2 Light Wall Sconce, Brushed Steel Finish, White Glass (20447-BS/WHT)
- Et2 Sconces