Shop All Sconces
Et2
Boardwalk 2-Light 7.75" Wide Greystone Wall Sconce
Mfr # E14384-GSN
Zoro # G2175799
Free Shipping & Returns
$274.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22
- Width 7.75
- Dimmable Yes
- Weight 12.72
- Depth 3.5
Product Information
Dimensions
Height | 22 |
Width | 7.75 |
Depth | 3.5 |
Backplate Height | 11.5 |
Details
Dimmable | Yes |
Finish | Greystone |
Weight | 12.72 |
Voltage | 120 |
Number of Bulbs | 2 |
Maximum Wattage Per Bulb | 6 |
Kelvin Rating | 3000 |
Material | Concrete, Aluminum |
Collection | Boardwalk |
Color | Greystone |
Bulb Type | PCB Integrated LED |
Description
This outdoor collection is cast in concrete for maximum durability in harsh climates such as coastal environments. Available in your choice of White or Grey Aggregate, both are powered by dual integrated LED boards for efficient and long life operation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Crystal Clear 15-1274a3 Quartz Sleeve replacement light bulb lamp (15-1274A3 QUARTZ SLEEVE CRYSTAL CLEAR)
- SATCO LED DOWNLIGHT 9W 650L (S39313)
- ILC Replacement for Osram Sylvania Qt1x32/277is (QT1X32/277IS OSRAM SYLVANIA)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Daylight 75 W , 2PK (40751)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- ET2 Brik 2-Light 6.25" Wide White Outdoor Wall Sconce (E23214-WT)
- ET2 Brik 2-Light 6.25" Wide Black Outdoor Wall Sconce (E23214-BK)
- ET2 Alumilux Sconce 1-Light 5" Wide White Outdoor Wall Sconce (E41333-WT)
- ET2 Alumilux Sconce 5-Light 4.25" Wide White Wall Sconce (E41307-WT)
- ET2 Bijou 3-Light 13" Wide Polished Chrome Wall Sconce (E21806-20PC)
- DWELED Layne 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-812)
- Et2 Sconces