Shop All Pendants
Et2
Blossom 5-Light Pendant
Mfr # E32795-93NAB
Zoro # G001707387
Free Shipping & Returns
$628.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Aged Brass
- Height 25.75
- Length 43.25
- Width 35.75
- Material Steel, Aluminium
Product Information
Dimensions
Height | 25.75 |
Length | 43.25 |
Width | 35.75 |
Details
Color | Natural Aged Brass |
Finish | Natural Aged Brass |
Material | Steel, Aluminium |
Weight | 9.9 |
Description
Classic cylinder up and down lights provide directional light without glare. Available in 3 sizes with both incandescent and LED versions. Available in Architectural Bronze, Aluminum, or Black.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 15W G25 LED Light Bulb - Medium Base - White Finish (S7304)
- MARCO Galaxy 301 Hose-Mountable Blast Light with 6 Ft. Power Cord (1030100)
- LITHONIA LIGHTING Flat Panel, LED, 3500K Color Temp., 6000 lm (CPANL 2X4 ALO6 SWW7 M2)
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Purple (LT2024-PRP)
- ET2 Hive 1-Light 7.75" Wide Gray Pendant Light (E25035-GY)
- ET2 Sven 1-Light 8" Wide Polished Chrome / Silver Pendant Light (E24608-18PCSV)
- ET2 Palla 16" LED Pendant (E24924-DGCOF)
- ET2 Chaos 10-Light 40" Wide Polished Chrome Pendant Light (E21417-PC)
- ET2 Quartz 9-Light 15.75" Wide Black Pendant Light (E31246-20BK)
- ET2 Fizz III 9-Light 15.75" Wide Bronze Pendant Light (E22769-89BZ)
- WESTINGHOUSE Pendant 60W Pulley Iron Hill 12In, Brushed Nickel Shade (6116900)
- Et2 Pendants