Shop All Pendants
Et2
Blossom 10-Light Pendant
Mfr # E32797-93BK
Zoro # G801707389
product price: $948.00
/ea
Free Shipping & Returns
$948.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 19
- Length 70.5
- Width 17.25
- Material Steel, Aluminium
Product Information
Dimensions
Height | 19 |
Length | 70.5 |
Width | 17.25 |
Details
Color | Black |
Finish | Black |
Material | Steel, Aluminium |
Weight | 15 |
Description
Classic cylinder up and down lights provide directional light without glare. Available in 3 sizes with both incandescent and LED versions. Available in Architectural Bronze, Aluminum, or Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBIA LIGHTING Striplight, 120 to 277V, 105W, 96" L, 4000K (MPS8-40ML-NL-EDU)
- ILC Replacement for Martin Professional Starflash replacement light bulb lamp (STARFLASH MARTIN PROFESSIONAL)
- ILC Replacement for Trojan 794447-ord replacement light bulb lamp (794447-ORD TROJAN)
- ILC Replacement for Longstar Fe-us-55w/50k replacement light bulb lamp (FE-US-55W/50K LONGSTAR)
- ET2 Fizz III 9-Light 15.75" Wide Bronze Pendant Light (E22769-89BZ)
- ET2 Soji 1-Light 6" Wide Black / Gold Pendant Light (E25067-92BKGLD)
- ET2 Hemisphere 1-Light 24" Wide Gloss Black / Aluminum Pendant Light (E24904-GBAL)
- ET2 Union LED 5-Light Pendant (E20377-MPLT)
- ET2 Hive 1-Light 7.75" Wide Gray Pendant Light (E25035-GY)
- ET2 Centrum 1-Light 5" Wide Polished Chrome Pendant Light (E23312-24PC)
- BESA LIGHTING Kristall 6 Cord Pendant, Amber, Satin Nickel Finish, 1x5W LED (1XT-461582-LED-SN)
- Et2 Pendants